1/3 HP 115V Pre-Assembled Drain Pump
1/3 HP 115V Pre-Assembled Drain Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Cord Length:
- 9 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Height:
- 15-1/4 in
- Horsepower:
- 1/3 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 15-1/4 in
- NSF Certified:
- No
- Product Type:
- Submersible
- Pump Phase:
- 1
- RPM:
- 3400
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 15 in