0 items

Zoeller 1 hp 115V Sewage Pump

Z3920002

Horsepower

1 hp

$885.23

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

Built-In Grinder
No
Height
11-3/4 in
Horsepower
1 hp
Length
14-3/4 in
Pump Phase
1
UL Listed
No
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday