1 hp Sewage Pump
1 hp Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 2.6
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Coating:
- Epoxy, Powder Coated
- Cord Length:
- 15 ft
- Discharge Configuration:
- Vertical
- Flow Rate:
- 179 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1 hp
- Product Type:
- Sewage Pump
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 3
- RPM:
- 1750
- UL Listed:
- No
- Volts:
- 460V
- Width:
- 11-3/4 in