Zoeller 10 in. 115/208/230 V Single Phase Simulated Control Panel

Z100125

Volts

115/208/230V
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 10 year limited tank and parts warranty
  • Audible alarm with top mounted beacon alarm light
  • For indoor/outdoor use (Nema 4X)
  • Operates 115/230 V pumps from 0-20A
  • Top-mounted T&P valve
  • pull-out disconnect for simplex system

SPECIFICATIONS

AMP
20
Capacity
320 cu in
Depth
4 in
Height
18 in
Length
15 in
NEMA Specifications
NEMA 4x
Power Source
Electric
UL Listed
Yes
Volts
115/208/230V
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday