Zoeller
10 in. 230 V Automatic Reversible Pump Housing Duplex Control Panel
Part #Z100512 | Item #1849495 | Manufacturer Part #10-0512
$
2,857.79
EACH
Height:
31-1/2 inProduct Details
- Outdoor high liquid level alarm
- Audible and visual alarm
- Includes all starting components for pumps
- Includes reversing circuitry to allow 840 grinder to run in both directions while maintaining the same head pressure and flow rate
- Type: duplex
- One hundred percent factory tested
Specifications
Capacity: 2880 cu in
Depth: 10 in
Height: 31-1/2 in
Length: 23-1/2 in
NEMA Specifications: NEMA 4X
Power Source: Electric
Type: Z100512
UL Listed: Yes
Volts: 230V
Width: 16-1/2 in