115/208/230 V 20 A Single Phase Duplex Control Panel
This product has been replaced by
Manufacturer Part #32134-0001
115/208/230 V 20 A Single Phase Duplex Control Panel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Green pump run pilot light for each pump
- Alarm test and silence switches
- Hand-off-auto toggle switch for each pump
- Magnetic starter for each pump
- High water alarm
- Single phase - circuit breaker for each pump
- Auxiliary dry contact
- Red alarm beacon included with NEMA 4x enclosure
- Made in USA
- NEMA 4x - water-tight enclosure
Documents
Specifications
- AMP:
- 20
- Capacity:
- 720 cu in
- Depth:
- 6 in
- Height:
- 12 in
- Length:
- 19 in
- NEMA:
- NEMA 4x
- Power Source:
- Electric
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 10 in