115 V Single Phase Thermoplastic Dewatering Pump
115 V Single Phase Thermoplastic Dewatering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non clogging vortex impeller allows pump to pass small diameter solids
- Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
- US made by quality craftsman
- 100% factory tested under water to ensure quality and reliability
Specifications
- AMP:
- 5
- Cord Length:
- 9 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 50 gpm
- Height:
- 13-1/4 in
- Horsepower:
- 3/10 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 9-1/2 in
- Material:
- Plastic
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 110
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3400
- Type:
- Z760001
- Volts:
- 115V
- Width:
- 7-1/2 in