115/200/230 V Single Phase Duplex Control Panel

This product has been replaced by

Zoeller Grey Polycarbonate Pump Control Panel
Zoeller Pump Co 7A Polycarbonate Pump Control Panel
Manufacturer Part #32314-0001
You last purchased this on
 
Zoeller Pump Co

115/200/230 V Single Phase Duplex Control Panel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Zoeller Grey Polycarbonate Pump Control Panel
Zoeller Pump Co 7A Polycarbonate Pump Control Panel
Manufacturer Part #32314-0001
Zoeller Pump Co

115/200/230 V Single Phase Duplex Control Panel

  • Fast #
  • Part #Z101043
  • Item #1850185
  • Manufacturer Part #10-1043
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rated 7A-15A
  • Complete with three 20' control floats
  • 115/200/230V
  • Motor contactor and equipment disconnect
  • Nema 4x
  • Requires Certification

Specifications

AMP:
7
Capacity:
720 cu in
Decibel Rating (dB):
85 dB
Depth:
6 in
Height:
22 in
Length:
19 in
Material:
Fiberglass
NEMA:
NEMA 4x
Phase:
Single Phase
Power Source:
Electric
Product Type:
Control Panel
UL Listed:
Yes
Volts:
115/200/230V
Width:
10 in