Zoeller 115/200/230V Electrical Alternator Control Panel

Z101045

Manufacturer Part #: 10-1045

Volts

115/200/230V

$1,291.00

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Complete with three 20' control floats
  • Motor contactor and equipment disconnect
  • Rated 7A-15A

SPECIFICATIONS

AMP
20
Capacity
72 cu in
Cover Included
Yes
Depth
6 in
Height
22 in
Length
19 in
NSF Certified
No
Power Source
Electric
UL Listed
Yes
Volts
115/200/230V
Width
9-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday