115/208/230 V Pump Housing Simplex Control Panel
This product has been replaced by
Manufacturer Part #31334-0001
115/208/230 V Pump Housing Simplex Control Panel
Product Details
- Circuit breaker disconnect
- Dead front panel
- An electrical control panel is used on a simplex pump application where automatic electrical cycling of the pump is desired for added protection in residential or commercial applications
- Pump run indicator light
- Top-mounted alarm light
- Alarm horn provides audio warning of alarm condition
- NEMA 4X water-tight enclosure with lockable latch
- Motor contactor
- HOA switch and dry auxiliary contact
- Horn silence and alarm test toggle switches
Documents
Specifications
- AMP:
- 15, 20
- Brand Model Compatibility:
- N161, N161 (361-0023), N163, E189, N270, N292, I294, E295, E405
- Capacity:
- 256 cu in
- Decibel Rating (dB):
- 85 dB
- Depth:
- 4 in
- Height:
- 18 in
- Horsepower:
- 2 hp
- Length:
- 15 in
- Material:
- Fiberglass
- NEMA:
- NEMA 4X
- Phase:
- Single Phase
- Power Source:
- AC
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 6 in