115/230V Single Control Panel With 3 Float
This product has been replaced by
Manufacturer Part #31324-0001
115/230V Single Control Panel With 3 Float
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 39-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Circuit breaker disconnect
- Dead front panel
- An electrical control panel is used on a simplex pump application where automatic electrical cycling of the pump is desired for added protection in residential or commercial applications
- Pump run indicator light
- Top-mounted alarm light
- Alarm horn provides audio warning of alarm condition
- NEMA 4X water-tight enclosure with lockable latch
- Motor contactor
- HOA switch and Dry auxiliary contact
- Horn silence and alarm test toggle switches
Documents
Specifications
- AMP:
- 15
- Capacity:
- 256 cu in
- Cover Included:
- Yes
- Decibel Rating (dB):
- 85 dB
- Depth:
- 4 in
- Height:
- 10 in
- Length:
- 15 in
- NEMA:
- NEMA 4x
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Control Panel
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 6 in