0 items

Zoeller 115V 1/2 HP Drain Pump

Z1310001

Horsepower

1/2 hp

$401.94

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Applications include laundry tray pump, sinks, lavatories, air conditioning condensate, dehumidifier water removal, dishwashers and garbage disposals
  • Cast iron construction
  • Contact factory for additional inlet option or high head applications
  • Easy installation, no need to dig a sump
  • No inlet filters or screens to clean
  • Polypropylene basin and lid
  • Removes water from areas where gravity flow is not available

SPECIFICATIONS

AMP
9.4
Cord Length
15 ft
Discharge
1-1/2 in
End Connection 1
NPT
End Connections
NPT
Flow Rate
30 gpm
Horsepower
1/2 hp
Material
Cast Iron, Plastic
Material Type
Polypropylene
Pump Application
Sump
Pump Phase
1
RPM
3400
Volts
115V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday