0 items

Zoeller 115V 1/3 HP Variable Level Float Switch Effluent Pump

Z5300

Cord Length

Starting at $209.94
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion-resistant, powder coated epoxy finish
  • Entire unit pressure-tested after assembly
  • Float-operated, submersible, 2 pole mechanical switch & variable level, long-cycle systems available
  • No screens to clog
  • No sheet metal parts to rust or corrode
  • Oil-filled, hermetically-sealed, automatic reset thermal overload protected motor
  • Solid, buoyant, polypropylene float
  • Stainless steel screws, switch arm, guard and handle
  • Upper and lower sleeve bearings running in bath of oil
  • Watertight, neoprene square ring between motor and pump housing

SPECIFICATIONS

AMP
9.7
Cord Length
9 ft
Discharge
1-1/2 in
End Connection 1
NPT
Flow Rate
43 gpm
Height
10-1/16 in
Horsepower
1/3 hp
Impeller
Non-clogging vortex
Length
10-3/32 in
Material
Bronze, Cast Iron, Plastic
Pump Body Material
Cast Iron
Pump Phase
1
RPM
1550
UL Listed
Yes
Volts
115V
Width
10-3/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday