115V 1 HP Effluent Pump With Variable Level Float Switch

You last purchased this on
 
Zoeller Pump Co

115V 1 HP Effluent Pump With Variable Level Float Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

115V 1 HP Effluent Pump With Variable Level Float Switch

  • Fast #
  • Part #Z1400005
  • Item #1422667
  • Manufacturer Part #140-0005
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • These pumps are especially suited for harsh environments
  • Zoeller’s cool run design and corrosion-resistant, powder coated epoxy finish add up to a long-lasting, trouble-free product
  • In high head dewatering or effluent applications where pumping performance is critical, this robust family of pumps is known for reliability, durability and performance
  • Made in USA
  • 100% Factory tested
  • Requires Certification

Specifications

AMP:
13
Coating:
Epoxy
Connection Type:
NPT
Cord Length:
20 ft
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Flow Rate:
61 gpm
Height:
12-13/32 in
Maximum Feet of Head:
0.68
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
3450
VA Cat 60 Hz:
230
Volts:
115V
Width:
11 in