Zoeller 115V 1/2 HP Cast Iron Auto Effluent Pump With 10 Ft. Cord

Z1370001

Manufacturer Part #: 137-0001

Cord Length

10 ft

$489.72

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 100% factory tested under water to ensure quality and reliability
  • For sump and effluent applications
  • No screens to clog
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Oil filled and hermetically sealed
  • Passes 5/8" spherical solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life

SPECIFICATIONS

AMP
10.7
Application
Pump, Sump Pump
Cord Length
10 ft
Discharge
1-1/2 in
Discharge Configuration
Vertical
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
93 gpm
Height
13-3/4 in
Horsepower
1/2 hp
Impeller
Non-clogging Vortex
Length
11 in
Material
Cast Iron
Maximum Feet of Head
26
Maximum Temperature
130
Power Source
AC
Pump Application
Effluent
Pump Motor Type
Split Phase
Pump Phase
1
RPM
1750
UL Listed
Yes
Volts
115V
Width
11 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday