Zoeller 115V 13 Amp 1Ph Piggyback Float Switch

Z100034

Manufacturer Part #: 10-0034

AMP

13

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Simple installation
  • Adjustable/variable level
  • Float constructed of durable PVC/polypropylene encasing variable level switch
  • Includes mounting clip
  • Designed for effluent, sewage and dewatering applications
  • Vertical piggyback float switch, ideal for narrow diameter basins

SPECIFICATIONS

AMP
13
Height
8 in
Maximum Temperature
140
Power Source
AC
Type
Z100034
Volts
115V
Width
4-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday