Zoeller

115V 1/3 HP Variable Level Float Switch Effluent Pump 15 Ft. Cord

Part #Z530029  |  Manufacturer Part #53-0029

Cord Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Float-operated, submersible, 2 pole mechanical switch & variable level, long-cycle systems available
  • Corrosion-resistant, powder coated epoxy finish
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard and handle
  • No screens to clog

Specifications

AMP: 9.7

Cord Length: 15 ft

Discharge: 1-1/2 in

Discharge Configuration: Vertical

End Connection 1: NPT

End Connections: NPT

Flow Rate: 43 gpm

Height: 10-1/4 in

Horsepower: 3/10 hp

Impeller: Non-clogging Vortex

Length: 10-1/4 in

Material: Cast Iron

Maximum Feet of Head: 19.25

Maximum Temperature: 130

Pump Application: Solids

Pump Motor Type: Shaded Pole

Pump Phase: 1

RPM: 1550

Type: Z530029

Volts: 115V

Width: 7-3/4 in