1/4 HP 115V Cast Iron Submersible Sump Pump

You last purchased this on
 
Zoeller Pump Co

Water Ridd'r 1/4 HP 115V Cast Iron Submersible Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

Water Ridd'r 1/4 HP 115V Cast Iron Submersible Sump Pump

  • Fast #
  • Part #Z490005
  • Item #2967848
  • Manufacturer Part #49-0005
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rugged, cast iron motor housing with corrosion-resistant, baked-on enamel finish
  • Efficient heat sink for heat dissipation
  • Oil-filled, hermetically-sealed motor with automatic reset thermal overload protection
  • Made in USA
  • Water-tight, neoprene seal between motor and cover
  • 100% factory tested after assembly
  • Reliable tethered float switch
  • Glass-filled polypropylene base and pump housing with no screen
  • Requires Certification

Specifications

AMP:
3.8
Automatic Shut-Off:
Yes
Collection:
Water Ridd'r
Cord Length:
9 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
10-3/4 in
Horsepower:
1/4 hp
Impeller:
Plastic
Length:
9-1/2 in
Maximum Feet of Head:
18
Maximum Temperature:
104
Product Type:
Submersible
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 11-1/4 in/Turn-off 4-1/8 in
Volts:
115V
Width:
7-1/2 in