115V 1.9A Condensate Pump
This product has been replaced by
Manufacturer Part #519-0005
115V 1.9A Condensate Pump
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 126-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LED indicator lights
- Four inlet holes for multiple options
- Three terminals are provided allowing the installer flexibility to connect air-handler shut-down and optional alarm as needed
- Vibration dampening feet and motor mounts
Specifications
- AMP:
- 1.9
- CSA Certified:
- CSA C22.2
- Capacity:
- 1 gal
- Cord Length:
- 6 ft
- Discharge:
- 3/8 in
- End Connection 1:
- Adapter
- End Connection 2:
- ID Tube
- End Connections:
- Adapter x ID Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Flow Rate:
- 102 gph
- Height:
- 6-3/4 in
- Horsepower:
- 1/6 hp
- Length:
- 12 in
- Material:
- Plastic
- Maximum Feet of Head:
- 22
- Power Source:
- Electric
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 6 in