115V 1PH Control SIM Alarm & Pump Switch

Part #Z102149  |  Item #4087894  |  Manufacturer Part #10-2149

$ 2,704.71 EACH

Volts:

115V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • When combined with a manual sump pump, will automatically pump water without the risk of pumping oil into the environment
  • Provides complete pump protection and monitoring
  • System alerts in the event of a high oil or high water condition
  • Control panel comes complete with all required controls and panel monitoring capabilities
  • Top mounted red alarm beacon light
  • Horn silence and alarm test switches
  • Automatically resetting alarm
  • Dry auxiliary alarm contacts
  • Separate circuit protection for alarm
  • Pump run indicator light

Specifications

AMP: 15

Brand Model Compatibility: Oil Smart Simplex Control Panel

Horsepower: 1/2 hp

Material: Plastic

Phase: Single Phase

Power Source: AC

Pump Phase: 1

Volts: 115V