Zoeller 115V 1Ph Nema 4X Alarm System

Z100126

Manufacturer Part #: 10-0126

Volts

115V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Indoor/outdoor alarm system
  • Alarm system operates to warn of a high water condition
  • Alarm test and horn silence switch with auto reset
  • Terminal connections for a pump and float switch

SPECIFICATIONS

Height
13-1/2 in
Length
8 in
Material
Plastic
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday