1/3 HP 115V Cast Iron Submersible Sump Pump (M53)
Mighty-Mate 1/3 HP 115V Cast Iron Submersible Sump Pump (M53)
Package Quantity Info:
EA: 1 PT: 80-
Pick Up: 3 Available in Leesburg, VA
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Corrosion-resistant
- No sheet metal parts to rust or corrode
- Float-operated, submersible, 2 pole mechanical switch and variable level, long-cycle systems available
- Includes 9' cord
- Watertight, neoprene square ring between motor and pump housing
- Discharge 1-1/2" FNPT
- No screens to clog
- Stainless steel screws, switch arm, guard and handle
Specifications
- AMP:
- 9.7
- Automatic Shut-Off:
- Yes
- Coating:
- Powder Coated
- Collection:
- Mighty-Mate
- Connection Type:
- FPT
- Cord Length:
- 9 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Horsepower:
- 1/3 hp
- Impeller:
- Plastic
- Length:
- 10-1/4 in
- Maximum Feet of Head:
- 19.25
- Maximum Temperature:
- 130
- NSF Certified:
- No
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1550
- Turn On/Turn Off Levels:
- Turn-on 7-1/4 in/Turn-off 3 in
- Type:
- Z530001
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 7-3/4 in