Zoeller

115V 3/10 hp Drain Pump Package

Part #Z1050001  |  Manufacturer Part #105-0001

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removes water from areas where gravity flow is not available
  • Applications include laundry tray pump, sinks, lavatories, air conditioning condensate, dehumidifier water removal, dishwashers and garbage disposals
  • No inlet filters or screens to clean
  • Cast iron construction
  • Polypropylene basin and lid
  • Contact factory for additional inlet option or high head applications
  • Easy installation, no need to dig a sump

Specifications

AMP: 9.7

Cord Length: 15 ft

Discharge: 1-1/2 in

End Connection 1: NPT

End Connections: NPT

Flow Rate: 20 gpm

Height: 15-1/4 in

Horsepower: 1/3 hp

Length: 15-1/4 in

Material: [Cast Iron, Plastic]

Material Type: Polypropylene

Maximum Temperature: 104

Power Source: AC

Pump Application: Sump

Pump Phase: 1

RPM: 3400

Type: Z1050001

Volts: 115V

Width: 15 in