1/2 HP 115V Non-Automatic Cast Iron Sump/Effluent Pump
Flow-Mate 1/2 HP 115V Non-Automatic Cast Iron Sump/Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non clogging vortex impeller allows pump to pass small diameter solids
- Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
- For sump and effluent applications
- No screens to clog
- Passes 5/8" spherical solids
- Oil filled and hermetically sealed
- 100% factory tested under water to ensure quality and reliability
Specifications
- AMP:
- 10.7
- Automatic Shut-Off:
- No
- Collection:
- Flow-Mate
- Cord Length:
- 15 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 93 gpm
- Height:
- 13-3/4 in
- Horsepower:
- 1/2 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 11 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 26
- Maximum Temperature:
- 130
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Split Phase
- Pump Phase:
- 1
- RPM:
- 1750
- Type:
- Z1370039
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 11 in