115V Horse Power Scale Remover Pump and Basin
115V Horse Power Scale Remover Pump and Basin
Frequently Purchased Together
Product Details
- Instant gas-fired water heaters, heat exchangers
- Removes scale and build up from water lines
Documents
Specifications
- AMP:
- 3
- Flow Rate:
- 3 gpm
- Horsepower:
- 1/6 hp
- Length:
- 18 in
- Material:
- Plastic, Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 15 in