115V Indoor Alarm System with Reed Sensor

You last purchased this on
 
Zoeller Pump Co

115V Indoor Alarm System with Reed Sensor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

115V Indoor Alarm System with Reed Sensor

  • Fast #
  • Part #Z104013
  • Item #7219755
  • Manufacturer Part #10-4013
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Horn is rated 87 decibels at 10 ft
  • 2 AA battery backup and Wi-Fi equipped
  • Automatic alarm reset
  • A low battery chirp feature indicates when the battery should be replaced
  • The all new Apak® alarm is more compact and easier to install
  • A green “POWER ON" light indicates 120V primary power to the alarm
  • Dry contacts for connection to home security system
  • Receive free text, email and push alerts on - Power outage, low battery, input 1 or 2 triggers, loss of contact with Z Control
  • Made in USA
  • A red “ALARM" light indicates a high-level condition
  • Requires Certification

Specifications

Brand Model Compatibility:
Z-Control A-Pak
Built-In Grinder:
No
CSA Certified:
CSA C22.2
Cord Length:
6 ft
Decibel Rating (dB):
87 dB
Height:
5 in
Length:
8 in
Material:
Plastic
NEMA:
NEMA 1
Power Source:
Electric, Battery
Pump Application -:
Sump
UL Listed:
UL 508
Volts:
120V
Width:
8 in