Zoeller 115V M264 Sewage Pump & Basin System

Z9120007

Manufacturer Part #: 912-0007

Volts

115V

$512.45

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion resistant finish
  • Handles up to 2" solids
  • Operates on a vertical snap-action switch

SPECIFICATIONS

AMP
9.4
Depth
30 in
Discharge
2 in
Height
36 in
Horsepower
4/10 hp
Impeller
Non-clogging Vortex
Length
22 in
Material
Plastic
Power Source
AC
Pump Phase
1
RPM
1725
Volts
115V
Width
22 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday