115V Oil Guard Pump Switch Panel
115V Oil Guard Pump Switch Panel
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 15
- ASME:
- ASME A17.1
- Brand Model Compatibility:
- Oil-Guard Pump System
- Built-In Grinder:
- No
- Cable Length (ft):
- 20 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 12-1/4 in
- Horsepower:
- 1/2 hp
- Length:
- 11 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Power Source:
- AC
- Type:
- Z9400008
- Volts:
- 115V
- Width:
- 7-1/2 in