115V Outdoor Alarm

Part #Z100623  |  Item #498445  |  Manufacturer Part #10-0623

$ 232.29 EACH

Volts:

120V
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Automatic alarm reset, horn silence switch and alarm test switch
  • Horn is rated 85 decibels at 10 ft
  • Pre-mounted terminal block with connections for pump and float switch
  • 15 ft alarm (12V) tethered switch
  • Power connections are field-wired
  • The all new Apak® alarm is more compact and easier to install
  • A green “POWER ON" light indicates 120V primary power to the alarm
  • A low battery chirp feature indicates when the battery should be replaced
  • A red “ALARM" light indicates a high-level condition
  • Made in USA

Specifications

CSA Certified: CSA C22.2

Decibel Rating dB : 85 dB

Depth: 3 in

Height: 6-1/2 in

Length: 8 in

Material: Plastic

NEMA Specifications: NEMA 3R

Power Source: Electric

UL Listed: UL 508

Volts: 120V

Width: 4-1/2 in