Zoeller 115V Sewage Package System with Lid and Alarm

Z9121090

Manufacturer Part #: 912-1090

Volts

115V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 18" x 30" poly molded basin
  • Includes pump ZM264
  • Side Discharge
  • 2" solids handling pump
  • Internal 2" PVC discharge pipe
  • Maximum temperature rating 130° F
  • Job ready/assembled
  • Includes high water alarm

SPECIFICATIONS

AMP
9.4
Discharge
2 in
End Connections
NPT
Height
36 in
Horsepower
2/5 hp
RPM
1725
UL Listed
Yes
Volts
115V
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday