Zoeller 115V Sewage System with Alarm

Z9121005

Manufacturer Part #: 912-1005

Volts

115V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Preassembled package is job-ready
  • Quick and easy installation, just drop it in the hole and go
  • Handles up to 2" solids
  • Properly secured with a PVC discharge pipe in the basin to avoid shifting or upsetting the pump and switch mechanism
  • Corrosion resistant finish
  • Package includes pump with piggyback variable level float switch, basin and cover, discharge pipe, pipe seal, and alarm

SPECIFICATIONS

AMP
4.9
CSA Certified
CSA 22.2 No. 108
Cord Length
15 ft
Discharge
2 in
End Connections
NPT
Flow Rate
83 gpm
Height
36 in
Horsepower
4/10 hp
Impeller
Non-clogging Vortex
Power Source
Electric
Pump Application
Sewage
Pump Body Material
Cast Iron
Pump Mounting
Free Standing
RPM
1400
Type
Z9121005
UL Listed
Yes
Volts
115V
Width
22 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday