0 items

Zoeller 115V Sewer Packaged System

Z9120006

Volts

115V

$572.58

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • 2” solids handling pump
  • 3/16” vent hole drilled
  • Basin type: Poly-10' stack
  • Basins—polyethylene, poly-foam or fiberglass construction with poly or solid steel covers and 4” pipe seal hub, 4” PVC hub (Deluxe) or 4” cast iron hub on L.A. Code Systems
  • Premium indoor systems have a split cover for easy pump inspection, torque stops and an anti-flotation device
  • Pump: M264
  • Side discharge systems rated for outdoor burial–solid polyethylene structural foam lid and basin with 2” discharge on side
  • Systems available with alarms and preinstalled alarm float

SPECIFICATIONS

AMP
9.4
Depth
3 in
Diameter
18 in
Discharge
2 in
End Connection 1
NPT
Height
3 in
Horsepower
2/5 hp
Material
Cast Iron, Plastic
Material Type
Polyethylene
Pump Application
Solids
RPM
1725
UL Listed
Yes
Volts
115V
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday