3/4 in. GHT 115V 9 ft. Transfer Pump

You last purchased this on
 
Zoeller Pump Co

3/4 in. GHT 115V 9 ft. Transfer Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

3/4 in. GHT 115V 9 ft. Transfer Pump

  • Fast #
  • Part #Z3110002
  • Item #1669526
  • Manufacturer Part #311-0002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Lifts water from 15 ft below pumping level
  • Garden hose connection
  • Self-priming, 7 ft or less above liquid source
  • This portable and lightweight transfer pump performs at a high level
  • Requires Certification

Specifications

AMP:
2.3
Application:
Utility
CSA Certified:
CSA C22.2
Cord Length:
9 ft
Discharge:
3/4 in
End Connection 1:
GHT
End Connections:
GHT
Flow Rate:
337 gph
Height:
11 in
Length:
5-25/32 in
Maximum Feet of Head:
39
Maximum Temperature:
130
Product Type:
Transfer Pump
Pump Application -:
Dewatering
Pump Body Material:
Plastic
Pump Phase:
1
UL Listed:
Yes
Volts:
115V
Width:
2-17/32 in