Zoeller

115V Unlined Sewage Pump

Part #Z3920005  |  Manufacturer Part #392-0005

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Built-In Grinder: No

CSA Certified: Yes

Cord Length: 25 ft

Height: 21-1/4 in

Length: 14-3/4 in

Pump Phase: 1

UL Listed: Yes

Volts: 115V

Width: 11-3/4 in