Zoeller
12 ft. Stainless Steel Lifting Cable
Part #Z390032 | Item #491269 | Manufacturer Part #39-0032
$
80.99
EACH
Length:
12 ftProduct Details
- Used on Grinder Pump
- Made in USA
Documents
Specifications
Height: 8-1/4 in
Length: 12 ft
Material: Stainless Steel
Type: Z390032
Width: 6-1/4 in