1/2 HP 230 Volts Manual Effluent PUMP

Part #Z1610003  |  Item #873926  |  Manufacturer Part #161-0003

$ 914.25 EACH

Type:

Z1610003

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 3/4" solids
  • Non clogging vortex impeller allows pump to pass small diameter solids
  • Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
  • 100% factory tested under water to ensure quality and reliability
  • Carbon and ceramic shaft seal

Specifications

AMP: 7.5

CSA Certified: Yes

Coating: [Epoxy, Powder Coated]

Cord Length: 20 ft

Discharge: 1-1/2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 100 gpm

Height: 21-1/4 in

Horsepower: 1/2 hp

Impeller: Non-clogging Vortex

Length: 14-3/4 in

Maximum Temperature: 130

Phase: Three Phase

Power Source: AC

Pump Application: Effluent

Pump Body Material: Cast Iron

Pump Motor Type: Permanent Split Capacitor

Pump Phase: 1

RPM: 3450

Type: Z1610003

UL Listed: Yes

Volts: 230V

Width: 11-3/4 in