1/2 hp Effluent Pump
1/2 hp Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel screws, bolts, float rod, handle, guard, arm and seal assembly
- Variable level control systems available
- Float-operated, submersible (NEMA 6) 2-pole mechanical switch
- Note: Dimensions shown comply with 100/101 series model. See specification for 200/201 series dimensions
- 10-Year tank and 6-year parts warranty
- Upper and lower ball bearings running in bath of oil
Specifications
- AMP:
- 14
- Built-In Grinder:
- No
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 145 gpm
- Height:
- 21-1/4 in
- Horsepower:
- 1-1/2 hp
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 3
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 230V
- Width:
- 11-3/4 in