1/2 hp High Head Flow Mate
1/2 hp High Head Flow Mate
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non clogging vortex impeller allows pump to pass small diameter solids
- Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
- Handles 3/4" solids
- Carbon and ceramic shaft seal
- 100% factory tested under water to ensure quality and reliability
Specifications
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Coating:
- Epoxy
- Connection Type:
- NPT
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 100 gpm
- Height:
- 32 in
- Horsepower:
- 1/2 hp
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 12 in