1/2 HP 115V Cast Iron High Temperature Submersible Sump Pump (BN2098)
1/2 HP 115V Cast Iron High Temperature Submersible Sump Pump (BN2098)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High temperature pumps for integral dewatering use up to 200 degrees Fahrenheit
- Powder coated cast iron construction dissipates motor heat and prevents rust for longer life
- US made by quality craftsman
- 10-Year limited tank and parts warranty
- Top-mounted T&P valve
- 100% factory tested under water to ensure quality and reliability
Specifications
- AMP:
- 9.4
- Automatic Shut-Off:
- Yes
- Coating:
- Powder Coated
- Cord Length:
- 15 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Flow Rate:
- 66 gpm
- Height:
- 12-1/4 in
- Horsepower:
- 1/2 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 11 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 22
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 7-3/4 in