1/2 hp Non-Automatic Residential Grinder Pump

You last purchased this on
 
Zoeller Pump Co

1/2 hp Non-Automatic Residential Grinder Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

1/2 hp Non-Automatic Residential Grinder Pump

  • Fast #
  • Part #Z8030002
  • Item #5148381
  • Manufacturer Part #803-0002
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Oil filled for optimal heat dissipation
  • 100% factory tested
  • 115/230 V grinders for residential use without commercial grinder costs
  • Made in USA
  • Stainless steel cutter and plate
  • Requires Certification

Specifications

AMP:
11
Built-In Grinder:
Yes
CSA Certified:
CSA 22.2 108
Cord Length:
15 ft
Discharge:
1-1/4 in
Discharge Configuration:
Vertical
End Connection 1:
NPT
End Connections:
NPT
Height:
14 in
Horsepower:
1/2 hp
Impeller:
Engineered Plastic
Length:
9-3/4 in
Material:
Cast Iron
Maximum Feet of Head:
55
Maximum Temperature:
130
Phase:
Single Phase
Power Source:
Electric
Pump Application -:
Sump
Pump Body Material:
Ductile Iron
Pump Motor Type:
Capacitor Start/Capacitor Run
Pump Phase:
1
RPM:
3400
Turn On/Turn Off Levels:
Turn-on 13 in/Turn-off 5-3/4 in
UL Listed:
Yes
VA Cat 60 Hz:
115
Volts:
115V
Width:
7-1/2 in