Zoeller
1/2 HP Oil Guard System Elevator Sump Pump
Part #Z9400013 | Item #4598994 | Manufacturer Part #940-0013
$
2,136.75
EACH
(Pricing is for 1/2 hp)
Horsepower
Product Details
- Designed to help protect the environment and equipment from the dispersion of oils and/or hydrocarbons
- Applications include elevator sumps, transformer vaults and manufacturing facilities
- 100% factory tested
Documents
Specifications
AMP: 10.5
ASME Specifications: ASME A17.1
Application: Residential
CSA Certified: CSA 22.2
Discharge: 1-1/2 in
Height: 12-1/4 in
Horsepower: 1/2 hp
Length: 11 in
Pump Body Material: Cast Iron
Pump Phase: 1
Volts: 115V
Width: 7-1/2 in