1-1/2 in. 115V 10.5A 1/2 hp NPT Cast Iron Effluent Pump with Switch
Oil Guard® 1-1/2 in. 115V 10.5A 1/2 hp NPT Cast Iron Effluent Pump with Switch
Frequently Purchased Together
Product Details
- Audible and Light alarms with dry contacts
- Preset "on" and "off" points
- Made in USA
- For use in elevator sumps, transformer vaults, and manufacturing facilities
- Non-clogging vortex impeller design
- Alert maintenance personnel of high water or oil detected conditions
- Differentiates oil and water
Specifications
- AMP:
- 10.5
- Built-In Grinder:
- No
- CSA Certified:
- CSA C22.2 No. 108
- Coating:
- Epoxy
- Collection:
- Oil Guard®
- Connection Type:
- NPT
- Cord Length:
- 20 ft
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 12-1/8 in
- Horsepower:
- 1/2 hp
- Maximum Feet of Head:
- 44
- Pressure - High:
- 30
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- UL 508/UL 778
- Volts:
- 115V