2 in. 1/2 hp 45 gpm 115V Replacement Pump

You last purchased this on
 
Zoeller Pump Co

2 in. 1/2 hp 45 gpm 115V Replacement Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

2 in. 1/2 hp 45 gpm 115V Replacement Pump

  • Fast #
  • Part #Z014955
  • Item #1726327
  • Manufacturer Part #014955
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Thermal overload protected, sealed motor
  • Stainless steel screws, bolts and handle
  • Automatic level control switch
  • Replacement pump for 100 and 102
  • Non-clogging vortex impeller
  • Requires Certification

Documents


Specifications

AMP:
9.4
Built-In Grinder:
Yes
CSA Certified:
CSA B45.9
Connection Type:
NPT
Cord Length:
9 ft
Discharge:
2 in
Discharge Configuration:
Vertical
Flow Rate:
45 gpm
Height:
14-1/2 in
Horsepower:
1/2 hp
IAPMO Listed -:
Yes
Maximum Feet of Head:
30
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3450
UL Listed:
No
Volts:
115V
Width:
18-5/8 in