Zoeller

1/2 hp Sewage Pump Packaged System

Part #Z9120010  |  Manufacturer Part #912-0010

Horsepower:

1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-clogging vortex impeller design
  • Durable construction
  • Operates on a vertical snap-action switch

Specifications

AMP: [4.4, 8.5]

Cord Length: 20 ft

Depth: 30 in

Diameter: 18 in

Discharge: 2 in

Flow Rate: 92 gpm

Height: 36 in

Horsepower: 1/2 hp

Length: 22 in

Material: Plastic

Material Type: Polyethylene

Power Source: AC

Pump Application: Sewage

Pump Phase: 1

RPM: 2800

Type: Z9120010

Volts: 115V

Width: 22 in