120V Alarm System with Float Switch

You last purchased this on
 
Zoeller Pump Co

120V Alarm System with Float Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

120V Alarm System with Float Switch

  • Fast #
  • Part #Z104012
  • Item #7204046
  • Manufacturer Part #10-4012
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Horn is rated 87 decibels at 10 ft
  • 2 AA battery backup
  • Automatic alarm reset
  • A low battery chirp feature indicates when the battery should be replaced
  • The all new Apak® alarm is more compact and easier to install
  • A green “POWER ON" light indicates 120V primary power to the alarm
  • Auxiliary dry contacts
  • 15 ft alarm reed switch
  • Made in USA
  • A red “ALARM" light indicates a high-level condition
  • Requires Certification

Specifications

Brand Model Compatibility:
A-Pak for Sump/Sewage systems
CSA Certified:
CSA C22.2
Cord Length:
6 ft
Decibel Rating (dB):
87 dB
Material:
Plastic
NEMA:
NEMA 1
Power Source:
AC
UL Listed:
UL 508
Volts:
120V