Zoeller 125/250V Mechanical Float Switch With 20 Ft. Cord

Z100744

Manufacturer Part #: 10-0744

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Float is constructed of durable PVC/polypropylene plastic encasing variable level switch

SPECIFICATIONS

AMP
5
Height
8 in
Type
Z100744
Volts
250V
Width
5 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday