125/250V Mechanical Float Switch With 25 Ft. Cord
125/250V Mechanical Float Switch With 25 Ft. Cord
Frequently Purchased Together
Product Details
- Standard mechanical variable level control switches are rated for 115/230 V
- 18/2 Type SJOW CPE cord standard
- Float is constructed of durable PVC
- Clamp Mount
- Injection-molded acetal plastic clip
- Simplex or duplex pump control and high level alarm on electrical alternating control panel systems
- Impact-resistant and non-corrodible
- Approximately 1.5 in liquid level differential in switching action
Specifications
- AMP:
- 5
- Cord Length:
- 25 ft
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Product Type:
- Mechanical
- Pump Application -:
- Effluent
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 5 in