12V Backup Submersible Sump Pump
Basement Sentry® 12V Backup Submersible Sump Pump
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 12 V, highly efficient with non-corrosive pump construction
- The self-contained 10 amp battery recharger system is a solid state, automatic controller with alarms, light indicators and warning systems
- Extra protection when the primary AC pump fails due to power outages in storms, brownouts, wiring or electrical problems, when the primary pump fails due to damage, mechanical malfunction or obstructions in the pit, or when the primary pump fails to keep up with excessive water due to rain or overloading
- Primary 115V pump not included
- Made in USA
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Basement Sentry®
- Cord Length:
- 6 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 18-1/2 in
- Length:
- 11-1/2 in
- Maximum Feet of Head:
- 17.5
- NSF Certified:
- No
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Volts:
- 12V
- Width:
- 10-1/2 in