12V Backup Sump Pump System

You last purchased this on
 
Zoeller Pump Co

Aquanot® Fit 508 12V Backup Sump Pump System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zoeller Pump Co

Aquanot® Fit 508 12V Backup Sump Pump System

  • Fast #
  • Part #Z5080008
  • Item #7100206
  • Manufacturer Part #508-0008
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
10
Brand Model Compatibility:
508 Aquanot Active Back Up Pump System
Built-In Grinder:
No
CEC Compliant:
For Sale in CA
Collection:
Aquanot® Fit 508
Cord Length:
8 ft
Discharge:
1-1/2 in
Discharge Configuration:
Vertical
Height:
20-1/2 in
Length:
20 in
Material:
Plastic
NSF Certified:
No
Power Source:
Battery
UL Listed:
No
Volts:
12V
Width:
11 in