1/3 HP 115V Cast Iron Pedestal Sump Pump
Old Faithful 1/3 HP 115V Cast Iron Pedestal Sump Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty constructed housing and base
- No strainer to deteriorate, replace, or clean
- Permanently lubricated and thermal overload protected
- Reliable positive displacement switch
- Non-corrosive shaft
Specifications
- AMP:
- 5.7
- Automatic Shut-Off:
- Yes
- CSA Certified:
- Yes
- Collection:
- Old Faithful
- Connection Type:
- FPT
- Cord Length:
- 7-1/2 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 35-3/4 in
- Horsepower:
- 1/3 hp
- Impeller:
- Thermoplastic
- Length:
- 10-3/4 in
- Maximum Feet of Head:
- 17
- Product Type:
- Pedestal
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 9-1/4 in